CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G3/8 X 16 864942

Gaz tap - spiral flute - hss 3% vanadium - multi-material

See technical informationSee documents
References
GISS Cutline:864942
Rubix:864942
EAN:3660338193804
864942
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Threading3/8
Typebritish through-bores
With cooling sprayno
See all Specifications
Documents

Product details : CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G3/8 X 16 864942


Gaz tap - spiral flute - hss 3% vanadium - multi-material GAZ thread .
Blind hole taps
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Threading3/8
Typebritish through-bores
With cooling sprayno
Drilling diameter15.25 mm
Tail diameter12 mm
Square drive adapter9 mm
Angle of helix40 °
Total length100 mm
Body materialhss-e
Threading3/8
No. of threads per inch16
Toleranceiso229
Show UNSPSC/ECL@SS
£ 66.00 excl. VAT
/ Each
£ 79.20 incl. VAT
  • In stock: Next day delivery