References
Walter Prototyp:21460-M8X1
Rubix:276A0634
Manufacturer :5077628
EAN:4042446021153

Product details : WALTER 21460-M8X1 HAND- AND MACHINE TAPS HSS/-E 5077628
For long-chipping materials
Machine taps HSS-E 21460-M8X1
Applications
Thread type: MF; Diameter: 8 mm; Pitch: 1.00 mm:no; Material: HSS-E; Workpiece material: Steels - Al-Si alloys - laition alloys; Standard: DIN 374; Use: Machine
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Tolerance | 6hx |
| Threading | mf |
| Drilling diameter | 7 mm |
Show UNSPSC/ECL@SS
£ 54.17 excl. VAT
/ Each
£ 65.00 incl. VAT
- Usually arrives within 14 working days