WALTERPROT 7021365-M5 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200411
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:7021365-M5
Rubix:357A4741
Manufacturer :5200411
EAN:4042446157876

Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTERPROT 7021365-M5 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200411
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss-e / pm |
| Coating | tin |
| Tolerance | 6h |
| Threading | m5 |
| Total length | 70 mm |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 371 |
| Thread depth | 25 mm |
| Capacity length | 13 mm |
Show UNSPSC/ECL@SS
£ 32.57 excl. VAT
/ Each
£ 39.08 incl. VAT
- Usually arrives within 14 working days