Short Tap
Threading | Pg 11 - 18 |
---|---|
Thread | 18.6 mm |
Total length | 80 mm |
Threading | Pg 11 - 18 |
---|---|
Thread | 18.6 mm |
Total length | 80 mm |
Body material | HSS-E |
Coating | Uncoated |
Drilling diameter | 18.6 mm |
Tail diameter | 14 mm |
Square drive adapter | 11 mm |
Direction of threading | Right |
Material | High Speed Steel-E |
Angle of helix | 0 ° |
Din standard | DIN 40 432 |
Capacity length | 22 mm |
Usually arrives within 14 working days