SANDVIK T100-KM100AF-5/16D210 COROTAP 6871285
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM100AF-5/16D210
Rubix:317A4707
Manufacturer :6871285
EAN:7323220281534



Product details : SANDVIK T100-KM100AF-5/16D210 COROTAP 6871285
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 18.7 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | non-metallic and other materials |
| Threading | 5/16-24 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 74.54 excl. VAT
/ Each
£ 89.45 incl. VAT
- Usually arrives within 14 working days
