WALTERPROT 20211-M6 HAND- AND MACHINE TAPS HSS/-E 5075875
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:20211-M6
Rubix:357A3852
Manufacturer :5075875
EAN:4042446004347

Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT 20211-M6 HAND- AND MACHINE TAPS HSS/-E 5075875
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 8 mm |
| Total length | 80 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 31.28 excl. VAT
/ Each
£ 37.54 incl. VAT
- Usually arrives within 14 working days