M2 X 6 SLOT CHEESE M/SCREW BZP PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M2X6MSCHSLT-ZP/100
rubix:8857580
brand logo
brand logo
Technical specifications
Threading diameter2 mm
Length6 mm
Material/finishingsteel
See all Specifications

Product details : M2 X 6 SLOT CHEESE M/SCREW BZP PACK OF 100


Din 84 Grade 4.8 mild steel machine screws. Slotted drive with a cheese head, fully threaded. Bright zinc plated.

Technical specifications


Attributes
Threading diameter2 mm
Length6 mm
Material/finishingsteel
Shape of headcheese
Class4.8
Show UNSPSC/ECL@SS
£ 6.21 excl. VAT
/ Each
£ 7.45 incl. VAT
  • Usually arrives within 14 working days