SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 4X8 PH2
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH4X8EFA4-50
Rubix:269A0304
Manufacturer :096644 8
EAN:4043377122933


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 4X8 PH2
Cross recessed raised countersunk head screws A4-50 4X8 PH2 DIN 966
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
| Metrical diameter | M4 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.75 excl. VAT
/ 500 pieces
£ 6.90 incl. VAT
- Usually arrives within 14 working days
Length
8 mm