M6 X 130 CUP SQUARE BOLT AND NUT BZP PACK OF 25


Japy bolt Rubix-UK

References
rubix-uk:M6X130CUPSQHEX-ZP/25
rubix:8851247
brand logo
brand logo
Technical specifications
Length130 mm
Material/finishingsteel
Class4.6
See all Specifications

Product details : M6 X 130 CUP SQUARE BOLT AND NUT BZP PACK OF 25


DIN 603 bright zinc plate finish ideal for use in timber, square head prevents turning in timber.

Bulk pack

Technical specifications


Attributes
Length130 mm
Material/finishingsteel
Class4.6
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 11.89 excl. VAT
/ Each
£ 14.27 incl. VAT
  • Usually arrives within 14 working days