SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 10X110 0603210 110
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC10X110PFA2-70
Rubix:269A0873
Manufacturer :0603210 110
EAN:4043377316646


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Length | 110 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 10X110 0603210 110
Mushroom head square neck bolts A2-70 10X110 DIN 603
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Length | 110 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 603 |
| Metrical diameter | m10 |
| Type of imprint | square |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ 50 pieces
£ 26.07 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
110 mm