SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 8X160 060348 160
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC8X160PFA4-70
Rubix:269A1258
Manufacturer :060348 160
EAN:4043377310415


Technical specifications
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A4-70 8X160 060348 160
Mushroom head square neck bolts A4-70 8X160 DIN 603
Technical specifications
Attributes
| Length | 160 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 603 |
| Metrical diameter | M8 |
| Type of imprint | square |
| Quality Grade | A4-70 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 57.44 excl. VAT
/ 50 pieces
£ 68.92 incl. VAT
- Usually arrives within 14 working days
Length
160 mm