5.5 X 19 HEX WASHER HEAD SELF DRILLING SCREW BZP PACK OF 100


Self-tapping screw Rubix-UK

References
rubix-uk:5.5X19HEXSDRILL-ZP/100
rubix:8869820
brand logo
brand logo
Technical specifications
Threading diameter5.5 mm
Length19 mm
Material/finishingsteel
See all Specifications

Product details : 5.5 X 19 HEX WASHER HEAD SELF DRILLING SCREW BZP PACK OF 100


Din 7504 mild steel hexagon washer head self drilling screws. Bright zinc plated.

Technical specifications


Attributes
Threading diameter5.5 mm
Length19 mm
Material/finishingsteel
Shape of headhexagon washer
Show UNSPSC/ECL@SS
£ 34.47 excl. VAT
/ Each
£ 41.36 incl. VAT
  • In stock: Next day delivery