SPARTEX BI-METAL/THIN SHEET SCR A2BIMETAL/6X38 SW8 95052B2060 38


Bimetal self-drilling screws, 2mm drill hole

References
spartex:VPTHBI6X38EFA2CV2
rubix:268A7496
manufacturer :95052B2060 38
ean:4043377375056
brand logo
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Length38 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX BI-METAL/THIN SHEET SCR A2BIMETAL/6X38 SW8 95052B2060 38


BI-Metal thin sheet screw A2BIMETAL 6X38 SW8
brand logo

Technical specifications


Attributes
Threading diameter6 mm
Length38 mm
Material/finishingstainless steel a2
Standardart. 9505
Thread surfacetotal
Shape of headth baseplate
Type of imprinthexagonal
Typeself-drilling
Imprint sizesw8
Type of threadingsheet metal
Show UNSPSC/ECL@SS
£ 30.06 excl. VAT
/ 100 pieces
£ 36.07 incl. VAT
  • Usually arrives within 14 working days