M16 X 60 HEX SET 8.8 BZP PACK OF 25


High-tensile bolt Rubix-UK

References
rubix-uk:M16X60HSS-8.8-ZP/25
rubix:8849072
brand logo
brand logo
Technical specifications
Length60 mm
Material/finishingSteel
Class8,8
See all Specifications

Product details : M16 X 60 HEX SET 8.8 BZP PACK OF 25


DIN 933 grade 8.8

Technical specifications


Attributes
Length60 mm
Material/finishingSteel
Class8,8
Threading diameter16 mm
Show UNSPSC/ECL@SS
£ 50.02 excl. VAT
/ Each
£ 60.02 incl. VAT
  • In stock: Next day delivery