M12 X 45 HEX SET 8.8 BZP PK OF 25


High-tensile bolt Rubix-UK

References
rubix-uk:M12X45HSS-8.8-ZP/25
rubix:80980270
brand logo
brand logo
Technical specifications
Length45 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : M12 X 45 HEX SET 8.8 BZP PK OF 25


DIN 933 grade 8.8

Technical specifications


Attributes
Length45 mm
Material/finishingsteel
Class8.8
Threading diameter12 mm
Show UNSPSC/ECL@SS
£ 10.40 excl. VAT
/ Each
£ 12.48 incl. VAT
  • In stock: Next day delivery