HEX SET PK25 M16X70HSS-8.8-ZP/25


High-tensile bolt Rubix-UK

References
rubix-uk:M16X70HSS-8.8-ZP/25
rubix:157A2330
brand logo
brand logo
Technical specifications
Length70 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : HEX SET PK25 M16X70HSS-8.8-ZP/25


DIN 933 grade 8.8

Technical specifications


Attributes
Length70 mm
Material/finishingsteel
Class8.8
Threading diameter16 mm
Show UNSPSC/ECL@SS
£ 32.42 excl. VAT
/ Each
£ 38.90 incl. VAT
  • Usually arrives within 14 working days