Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Bolts
Hexagonal bolts metric
High-tensile bolt
HEX SET PK 25 M10X20HSS-8.8-ZP/25
HEX SET PK 25 M10X20HSS-8.8-ZP/25
High-tensile bolt Rubix-UK
References
rubix-uk:
M10X20HSS-8.8-ZP/25
rubix:
155A0739
Technical specifications
Length
20
mm
Material/finishing
Steel
Class
8,8
See all Specifications
Product details
Technical specifications
Product details : HEX SET PK 25 M10X20HSS-8.8-ZP/25
DIN 933 grade 8.8
Technical specifications
Attributes
Length
20
mm
Material/finishing
Steel
Class
8,8
Threading diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.01
excl. VAT
/
Each
£
7.21
incl. VAT
Usually arrives within 14 working days
Select variants (101)
Add to cart
Create PDF from product
Check our products from related categories
M16 X 60 HEX SET 8.8 BZP PACK OF 25
M16 X 80 HEX BOLT 8.8 BZP PK 25
M20 X 150 HEX BOLT 8.8 BZP PK 10
HEX SET PK 50 M6X30HSS-8.8-ZP/50
M10 X 16 HEX SET 8.8 BZP PACK OF 50
M8 X 45 HEX BOLT 8.8 BZP PACK OF 50
M16 X 75MM HEX HEAD BOLT (8.8) (PK 25)
HEX BOLT PK 25 M16X60HB-8.8/25
M10 X 75 HEX SET 8.8 BZP PK 25
HEX SET PK25 M12X25HSS-8.8-ZP/25
M16 X 75 HT 8.8 SET SCREW BZP PK25
HEX SET PK 25 M12X60HSS-8.8-ZP/25
HEX SET PK25 M12X50HSS-8.8/25
M20 X 90 HEX BOLT 8.8 BZP PACK OF 10
HEX SET PK50 M8X40HSS-8.8/50