M20 X 70 HEX SET 8.8 BZP PK 10


High-tensile bolt Rubix-UK

References
rubix-uk:M20X70HSS-8.8-ZP/10
rubix:8849137
brand logo
brand logo
Technical specifications
Length70 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : M20 X 70 HEX SET 8.8 BZP PK 10


DIN 933 grade 8.8

Technical specifications


Attributes
Length70 mm
Material/finishingsteel
Class8.8
Threading diameter20 mm
Show UNSPSC/ECL@SS
£ 33.47 excl. VAT
/ Each
£ 40.16 incl. VAT
  • Usually arrives within 14 working days