Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Bolts
Hexagonal bolts metric
High-tensile bolt
M5 X 10 HEX SET 8.8 BZP PACK OF 100
M5 X 10 HEX SET 8.8 BZP PACK OF 100
High-tensile bolt Rubix-UK
References
rubix-uk:
M5X10HSS-8.8-ZP/100
rubix:
8848602
Technical specifications
Length
10
mm
Material/finishing
steel
Class
8.8
See all Specifications
Product details
Technical specifications
Product details : M5 X 10 HEX SET 8.8 BZP PACK OF 100
DIN 933 grade 8.8
Technical specifications
Attributes
Length
10
mm
Material/finishing
steel
Class
8.8
Threading diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.62
excl. VAT
/
Each
£
7.94
incl. VAT
Usually arrives within 14 working days
Select variants (101)
Add to cart
Create PDF from product
Check our products from related categories
HEX SET PK 25 M12X75HSS-8.8-ZP/25
M8 X 45 HEX BOLT 8.8 BZP PACK OF 50
M20 X 80 HEX BOLT 8.8 BZP PACK OF 10
M8 X 16 HEX SET 8.8 BZP PACK OF 50
M16 X 75MM HEX HEAD BOLT (8.8) (PK 25)
M10 X 50 HEX BOLT 8.8 BZP PACK OF 50
M10 X 40 HEX SET 8.8 BZP PK 50
M16 X 55 HEX BOLT 8.8 BZP PACK OF 25
HEX SET PK25 M20X80HSS-8.8-ZP/25
M6 X 30 HEX BOLT 8.8 BZP PK 100
M12 X 30 HEX SET 8.8 BZP PK 50
M20 X 70 HEX BOLT 8.8 BZP PK 10
M6 X 60 HEX BOLT 8.8 BZP PACK OF 100
HEX BOLT PK 25 M12X60HB-8.8/25
HEX BOLT PK 25 M16X60HB-8.8/25