M10 X 100 HEX SET A2 PACK OF 25


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M10X100HSS-A2/25
rubix:8850283
brand logo
brand logo
Technical specifications
Length100 mm
Material/finishingsteel
Threading diameter10 mm
See all Specifications

Product details : M10 X 100 HEX SET A2 PACK OF 25


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length100 mm
Material/finishingsteel
Threading diameter10 mm
Metrical diameterm10
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 36.41 excl. VAT
/ Each
£ 43.69 incl. VAT
  • In stock: Next day delivery