SPARTEX HEX HD SCR A4-70 12X170 SW19 0933412 170
Hexagon screws with total thread
See technical informationReferences
Spartex:TH12X170EFA4-70
Rubix:268A3866
Manufacturer :0933412 170
EAN:4043377093462


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD SCR A4-70 12X170 SW19 0933412 170
Hexagon head screws A4-70 12X170 SW19 DIN 933
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 15.03 excl. VAT
/ 10 pieces
£ 18.03 incl. VAT
- Usually arrives within 14 working days
Length
170 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12