SPARTEX HEX HD BOLTS A4-70 20X95 SW30 0931420 95
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH20X95PFA4-70
Rubix:268A4393
Manufacturer :0931420 95
EAN:4043377272089


Technical specifications
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 20X95 SW30 0931420 95
Hexagon head bolts A4-70 20X95 SW30 DIN 931
Technical specifications
Attributes
| Length | 95 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M20 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 60.20 excl. VAT
/ 25 pieces
£ 72.24 incl. VAT
- Usually arrives within 14 working days
Length
95 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M20