SPARTEX HEX HD BOLTS A2-70 16X120 SW24 0931216 120
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH16X120PFA2-70
Rubix:264A8389
Manufacturer :0931216 120
EAN:4043377079992


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 16X120 SW24 0931216 120
Hexagon head bolts A2-70 16X120 SW24 DIN 931
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M16 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 80.01 excl. VAT
/ 50 pieces
£ 96.01 incl. VAT
- In stock: Next day delivery
Length
120 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M16