SPARTEX HEX HD SCR A4-80 8X120 SW17 09334808 120
Hexagon screws with total thread
See technical informationReferences
Spartex:TH8X120EFA4-80
Rubix:268A5664
Manufacturer :09334808 120
EAN:4043377276483


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD SCR A4-80 8X120 SW17 09334808 120
Hexagon head screws A4-80 8X120 SW17 DIN 933
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 19.91 excl. VAT
/ 50 pieces
£ 23.89 incl. VAT
- Usually arrives within 14 working days
Length
120 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8