HEX SET SCREW PK 25 M16X75HSS-A2/25


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M16X75HSS-A2/25
rubix:154A3392
brand logo
brand logo
Technical specifications
Length75 mm
Material/finishingsteel
Threading diameter16 mm
See all Specifications

Product details : HEX SET SCREW PK 25 M16X75HSS-A2/25


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length75 mm
Material/finishingsteel
Threading diameter16 mm
Metrical diameterm16
Show UNSPSC/ECL@SS
£ 86.76 excl. VAT
/ Each
£ 104.11 incl. VAT
  • In stock: Next day delivery