SPARTEX HEX HD SCR A1 10X25 SW17 0933457110 25
Hexagon screws with total thread
See technical informationReferences
Spartex:TH10X25EFA1
Rubix:268A3797
Manufacturer :0933457110 25
EAN:4043377228130


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | stainless steel a5 |
| Quality Grade | a5 |
Product details : SPARTEX HEX HD SCR A1 10X25 SW17 0933457110 25
Hexagon head screws A1 10X25 SW17 DIN 933
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | stainless steel a5 |
| Quality Grade | a5 |
| Threading diameter | 10 mm |
| Standard | din 933 |
| Thread surface | total |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 85.41 excl. VAT
/ 100 pieces
£ 102.49 incl. VAT
- Usually arrives within 14 working days
Length
25 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10