SPARTEX HEX HD BOLTS A2-50 45X200 SW70 0931245 200
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH45X200PFA2-50
Rubix:268A5350
Manufacturer :0931245 200
EAN:4043377269614


Technical specifications
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-50 |
Product details : SPARTEX HEX HD BOLTS A2-50 45X200 SW70 0931245 200
Hexagon head bolts A2-50 45X200 SW70 DIN 931
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-50 |
| Threading diameter | 45 mm |
| Standard | din 931 |
| Thread surface | partial |
| Metrical diameter | m45 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 318.63 excl. VAT
/ 5 pieces
£ 382.36 incl. VAT
- Usually arrives within 14 working days
Length
200 mm
Material/finishing
Quality Grade
Threading diameter
45 mm
Standard
Metrical diameter
m45