M20 X 70 HEX SET A2 PACK OF 10


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M20X70HSS-A2/10
rubix:8850461
brand logo
brand logo
Technical specifications
Length70 mm
Material/finishingsteel
Threading diameter20 mm
See all Specifications

Product details : M20 X 70 HEX SET A2 PACK OF 10


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length70 mm
Material/finishingsteel
Threading diameter20 mm
Metrical diameterm20
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 96.52 excl. VAT
/ Each
£ 115.82 incl. VAT
  • Usually arrives within 14 working days