SPARTEX HEX HD BOLTS A4-50 52X180 SW80 0931452 180
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH52X180PFA4-50
Rubix:268A5484
Manufacturer :0931452 180
EAN:4043377273079


Technical specifications
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD BOLTS A4-50 52X180 SW80 0931452 180
Hexagon head bolts A4-50 52X180 SW80 DIN 931
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M52 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 717.60 excl. VAT
/ 5 pieces
£ 861.12 incl. VAT
- Usually arrives within 14 working days
Length
180 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M52