SPARTEX HEX HD BOLTS A2-70 12X460 SW19 0931212 460
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X460PFA2-70
Rubix:268A3940
Manufacturer :0931212 460
EAN:4043377079619


Technical specifications
| Length | 460 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 12X460 SW19 0931212 460
Hexagon head bolts A2-70 12X460 SW19 DIN 931
Technical specifications
Attributes
| Length | 460 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 12 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m12 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 78.65 excl. VAT
/ 10 pieces
£ 94.38 incl. VAT
- Usually arrives within 14 working days
Length
460 mm
Material/finishing
Quality Grade
Threading diameter
12 mm
Standard
Metrical diameter
m12