M6 X 25 HEX SET A2 PK OF 50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M6X25HSS-A2/50
rubix:80979602
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
Threading diameter6 mm
See all Specifications

Product details : M6 X 25 HEX SET A2 PK OF 50


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Threading diameter6 mm
Metrical diameterm6
Show UNSPSC/ECL@SS
£ 7.97 excl. VAT
/ Each
£ 9.56 incl. VAT
  • In stock: Next day delivery