SPARTEX HEX HD BOLTS A4-80 12X50 SW19 093148012 50
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X50PFA4-80
Rubix:268A3946
Manufacturer :093148012 50
EAN:4043377086549


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 12X50 SW19 093148012 50
Hexagon head bolts A4-80 12X50 SW19 DIN 931
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 12 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m12 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 24.82 excl. VAT
/ 50 pieces
£ 29.78 incl. VAT
- Usually arrives within 14 working days
Length
50 mm
Material/finishing
Quality Grade
Threading diameter
12 mm
Standard
Metrical diameter
m12