M8 X 25 HEX SET A4 PACK OF 50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M8X25HSS-A4/50
rubix:8850780
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
Threading diameter8 mm
See all Specifications

Product details : M8 X 25 HEX SET A4 PACK OF 50


Din 933 grade A4 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Threading diameter8 mm
Metrical diameterm8
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 20.18 excl. VAT
/ Each
£ 24.22 incl. VAT
  • Usually arrives within 14 working days