SPARTEX HEX HD SCR A2-70 30X170 SW46 0933230 170
Hexagon screws with total thread
See technical informationReferences
Spartex:TH30X170EFA2-70
Rubix:268A4890
Manufacturer :0933230 170
EAN:4043377270467


Technical specifications
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD SCR A2-70 30X170 SW46 0933230 170
Hexagon head screws A2-70 30X170 SW46 DIN 933
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M30 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 44.67 excl. VAT
/ 5 pieces
£ 53.61 incl. VAT
- Usually arrives within 14 working days
Length
170 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M30