SPARTEX HEX HD BOLTS A2-70 10X210 SW17 0931210 210
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X210PFA2-70
Rubix:268A3782
Manufacturer :0931210 210
EAN:4043377079060


Technical specifications
| Length | 210 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 10X210 SW17 0931210 210
Hexagon head bolts A2-70 10X210 SW17 DIN 931
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 10 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m10 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 30.87 excl. VAT
/ 25 pieces
£ 37.04 incl. VAT
- Usually arrives within 14 working days
Length
210 mm
Material/finishing
Quality Grade
Threading diameter
10 mm
Standard
Metrical diameter
m10