Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M4 FULL NUT BRASS PACK OF 250
M4 FULL NUT BRASS PACK OF 250
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M4FN-BRS/250
rubix:
8859744
Technical specifications
Material/finishing
brass
Threading diameter
4
mm
Product details
Technical specifications
Product details : M4 FULL NUT BRASS PACK OF 250
Din 934 Brass hexagon full nuts.
Technical specifications
Attributes
Material/finishing
brass
Threading diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.99
excl. VAT
/
Each
£
38.39
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A2-25 52 0439252
M10 FULL NUT A2 PACK OF 100
SPARTEX HEX THIN NUTS A4-25 30 0936430
SPARTEX HEX NUTS A1.4571 20 0934457120
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 10 69234010
SPARTEX HEX THIN NUTS A4-40 22 0439422 15
SPARTEX ECHC16A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 16
SPARTEX HEX NUTS A4-80 10 0934410 125L
SPARTEX HEX THIN NUTS A2-35 8 043928
SPARTEX HEX NUTS A2-70 10 0934210
M3 FULL NUT GRADE 8 PACK OF 50
SPARTEX HEX NUTS A4-80 10 0934410 1
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 12 6923212
SPARTEX HEX NUTS A4-80 6 093446L
M6 FULL NUT A4 PACK OF 100