Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A1.4571 20 0934457120
SPARTEX HEX NUTS A1.4571 20 0934457120
Hexagon nuts
References
spartex:
ECHU20A1.4571
rubix:
268A2799
manufacturer :
0934457120
ean:
4043377099679
Technical specifications
Material/finishing
stainless steel a1
Standard
din 934
Threading diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A1.4571 20 0934457120
Hexagon nuts A1.4571 20 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a1
Standard
din 934
Threading diameter
20
mm
End
hexagonal
Wrench
sw30
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.98
excl. VAT
/ 50
pieces
£
85.18
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-40 16 0439416L
SPARTEX HEX THIN NUTS A4-40 12 0439412 1
SPARTEX HEX THIN NUTS A4-40 12 0439412 125L
SPARTEX HEX NUTS A1.4571 12 0934457112
SPARTEX HEX NUTS A1.4571 8 093445718
SPARTEX HEX NUTS A4-80 24 0934424
SPARTEX HEX NUTS A2-70 16 0934216 15
SPARTEX ECHU20A2 HEXAGON NUTS 20 DIN934 A2
M3 FULL NUT GR. 8 BZP PK 250
SPARTEX ECHU12A4-70-HEXAGON NUTS A4-70 12
SPARTEX HEX NUTS A4-80 8 093448 075
SPARTEX HEX THIN NUTS A4-25 33 0936433
SPARTEX HEX NUTS A2-70 10 0934210 1
SPARTEX ECHUCRAN4A2-50-HEXAGON FLANGE NUTS SERRATED A2-50 4
SPARTEX HEX NUTS A2 1 093421