M5 X 30 SKT BUTTON HEAD A2 PK 100


Oval head screw Rubix-UK

References
rubix-uk:M5X30SBS-A2/100
rubix:8845620
brand logo
brand logo
Technical specifications
Length30 mm
Material/finishingsteel
See all Specifications

Product details : M5 X 30 SKT BUTTON HEAD A2 PK 100


ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Length30 mm
Material/finishingsteel
Shape of headbutton
Show UNSPSC/ECL@SS
£ 12.09 excl. VAT
/ Each
£ 14.51 incl. VAT
  • Usually arrives within 14 working days