SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 2.5X8 PH1 7985425 8
Phillips-head screws
See technical informationReferences
Spartex:VTBPH2,5X8EFA4-50
Rubix:268A9450
Manufacturer :7985425 8
EAN:4043377179036


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 2.5X8 PH1 7985425 8
Cross recessed raised cheese head screws A4-50 2,5X8 PH1 DIN 7985
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7985 |
| Metrical diameter | m2.5 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.90 excl. VAT
/ 1,000 pieces
£ 9.48 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
8 mm