M8 X 12 SOCKET BUTTON HEAD A2 PACK OF 50


Oval head screw Rubix-UK

References
rubix-uk:M8X12SBS-A2/50
rubix:8845697
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingsteel
See all Specifications

Product details : M8 X 12 SOCKET BUTTON HEAD A2 PACK OF 50


ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Length12 mm
Material/finishingsteel
Shape of headbutton
Show UNSPSC/ECL@SS
£ 10.85 excl. VAT
/ Each
£ 13.02 incl. VAT
  • Usually arrives within 14 working days