SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 2X4 PZ1 7985202 4
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ2X4EFA2-50
Rubix:268A9707
Manufacturer :7985202 4
EAN:4043377175366


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 2X4 PZ1 7985202 4
Cross recessed raised cheese head screws A2-50 2X4 pz1 DIN 7985
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7985 |
| Metrical diameter | m2 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ 1,000 pieces
£ 5.04 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
4 mm