M10 X 30 SOCKET CAP A4 PACK OF 25


Oval head screw Rubix-UK

References
rubix-uk:M10X30SKTCAP-A4/25
rubix:8839883
brand logo
brand logo
Technical specifications
Length30 mm
Material/finishingsteel
See all Specifications

Product details : M10 X 30 SOCKET CAP A4 PACK OF 25


DIN 912 grade A4 stainless steel hexagon socket cap screw.

Technical specifications


Attributes
Length30 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 31.22 excl. VAT
/ Each
£ 37.46 incl. VAT
  • Usually arrives within 14 working days