SKT CAP PK 50 M6X16SKTCAP-12.9-ZP/50


Oval head screw Rubix-UK

References
rubix-uk:M6X16SKTCAP-12.9-ZP/50
rubix:156A2934
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Length16 mm
Material/finishingsteel
See all Specifications

Product details : SKT CAP PK 50 M6X16SKTCAP-12.9-ZP/50


Manufactured from high density polypropylene Reinforced sides for additional strength
Use with most louvre panels (No.5 bins should only be used on shelves)
Stackable and suitable for roller conveyors
Resistant to most acids, alkalis, greases, oils and temperatures from -35deg C to +80deg C
Label included
Supplied in pack quantities only

Technical specifications


Attributes
Threading diameter6 mm
Length16 mm
Material/finishingsteel
Class12.9
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ Each
£ 8.28 incl. VAT
  • Usually arrives within 14 working days