M6 X 50 SOCKET CAP A4 PACK OF 50


Oval head screw Rubix-UK

References
rubix-uk:M6X50SKTCAP-A4/50
rubix:8839760
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingsteel
See all Specifications

Product details : M6 X 50 SOCKET CAP A4 PACK OF 50


DIN 912 grade A4 stainless steel hexagon socket cap screw.

Technical specifications


Attributes
Length50 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 37.95 excl. VAT
/ Each
£ 45.54 incl. VAT
  • Usually arrives within 14 working days