SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 8X25 PH4 798528 25
Phillips-head screws
See technical informationReferences
Spartex:VTBPH8X25EFA2-70
Rubix:268A9593
Manufacturer :798528 25
EAN:4043377177223


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 8X25 PH4 798528 25
Cross recessed raised cheese head screws A2-70 8X25 PH4 DIN 7985
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M8 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Imprint size | ph4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.82 excl. VAT
/ 200 pieces
£ 22.58 incl. VAT
- Usually arrives within 14 working days
Length
25 mm