Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Expansion bolts
Expansion bolt plug
M10 X 90 THROUGH BOLT PACK OF 10
M10 X 90 THROUGH BOLT PACK OF 10
Expansion bolt plug Rubix-UK
References
rubix-uk:
M10X90THRUBLT/10
rubix:
8871256
Technical specifications
Length
90
mm
Diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : M10 X 90 THROUGH BOLT PACK OF 10
Technical specifications
Attributes
Length
90
mm
Diameter
10
mm
Min drilling depth
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.57
excl. VAT
/
Each
£
36.68
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Check our products from related categories
M20 X 160 THROUGH BOLT PACK OF 5
SPARTEX 90044825/90-ANCHOR BOLT - 90X8-A4
8 X 45/M6 SLEEVE ANCHOR HEX BOLT PACK OF 10
12MM M10 DROP IN/WEDGE ANCHOR SETTING TOOL
8 X 70/M6 SLEEVE ANCHOR HEX BOLT PACK OF 10
SPARTEX 9004484/68-ANCHOR BOLT - 68X8-A4
R-XPTIIA4-12125/30 R-XPTIIA4 THROUGHBOLT M12X125 MM A4 STAINL PK50
M12 X 100 THROUGH BOLT PACK OF 5
0825L SHIELD ANCHOR LOOSE BOLT PACK OF 10
6 X 55 WIREHANGER PACK OF 100
SPARTEX 900441055/135-ANCHOR BOLT - 135X10-A4
M16 X 110 THROUGH BOLT A4 PACK OF 5
SPARTEX 9004416100/220-ANCHOR BOLT - 220X16-A4
M10 X 90 THROUGH BOLT PACK OF 50
SPARTEX 900441075/155-ANCHOR BOLT - 155X10-A4