SPARTEX 9004416100/220-ANCHOR BOLT - 220X16-A4
Anchor bolt option 1, ETA-11/0196
See technical informationReferences
Spartex:9004416100/220
Rubix:264A6786
Manufacturer :9004416 100/220
EAN:4043377258038


Technical specifications
| Length | 220 mm |
|---|---|
| Standard | non-standard |
| Type | anchor bolt option 1 eta-11/0196 |
Product details : SPARTEX 9004416100/220-ANCHOR BOLT - 220X16-A4
Heavy duty wedge anchor option 1, ETA-11/0208 A4 16X
Technical specifications
Attributes
| Length | 220 mm |
|---|---|
| Standard | non-standard |
| Type | anchor bolt option 1 eta-11/0196 |
| Diameter | 16 mm |
| Material/finishing | stainless steel a4 |
Show UNSPSC/ECL@SS
£ 208.12 excl. VAT
/ 15 pieces
£ 249.74 incl. VAT
- In stock: Next day delivery
Length
220 mm