Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Expansion bolts
Expansion bolt plug
M20 X 160 THROUGH BOLT PACK OF 5
M20 X 160 THROUGH BOLT PACK OF 5
Expansion bolt plug Rubix-UK
References
rubix-uk:
M20X160THRUBLT/5
rubix:
8871370
Technical specifications
Length
160
mm
Diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : M20 X 160 THROUGH BOLT PACK OF 5
Technical specifications
Attributes
Length
160
mm
Diameter
20
mm
Min drilling depth
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.42
excl. VAT
/
Each
£
30.50
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
M12 X 100 THROUGH BOLT PACK OF 5
SPARTEX 900441035/115-ANCHOR BOLT - 115X10-A4
0610L SHIELD ANCHOR LOOSE BOLT PACK OF 10
SPARTEX 900441010/90-ANCHOR BOLT - 90X10-A4
SPARTEX 900441025/105-ANCHOR BOLT - 105X10-A4
M6 X 65 THROUGH BOLT A4 PACK OF 10
SPARTEX 900441610/130-ANCHOR BOLT - 130X16-A4
1075L SHIELD ANCHOR LOOSE BOLT PACK OF 5
8 X 45/M6 SLEEVE ANCHOR HEX BOLT PACK OF 10
0610L SHIELD ANCHOR LOOSE BOLT PACK OF 50
M10 X 75 THROUGH BOLT PACK OF 10
0825L SHIELD ANCHOR LOOSE BOLT PACK OF 10
SPARTEX 90044810/75-ANCHOR BOLT - 75X8-A4
R-RBL-M16/60W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M16X195 M PK10
M12E SHIELD ANCHOR EYE BOLT PACK OF 5