Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Expansion bolts
Expansion bolt plug
1075L SHIELD ANCHOR LOOSE BOLT PACK OF 5
1075L SHIELD ANCHOR LOOSE BOLT PACK OF 5
Expansion bolt plug Rubix-UK
References
rubix-uk:
M10X135SHANCH-LB/5
rubix:
8871671
Technical specifications
Diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : 1075L SHIELD ANCHOR LOOSE BOLT PACK OF 5
Technical specifications
Attributes
Diameter
10
mm
Min drilling depth
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.32
excl. VAT
/
Each
£
14.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
10MM M8 DROP IN/WEDGE ANCHOR SETTING TOOL
M6 X 65 THROUGH BOLT A4 PACK OF 10
SPARTEX 900441660/185-ANCHOR BOLT - 185X16-A4
SPARTEX 9004410105/185-ANCHOR BOLT - 185X10-A4
SPARTEX 900441245/145-ANCHOR BOLT - 145X12-A4
12MM M10 DROP IN/WEDGE ANCHOR SETTING TOOL
10 X 100/M8 SLEEVE ANCHOR HEX NUT A4 PACK OF 10
SPARTEX 900441610/130-ANCHOR BOLT - 130X16-A4
SPARTEX 9004416100/220-ANCHOR BOLT - 220X16-A4
SPARTEX 900441010/90-ANCHOR BOLT - 90X10-A4
0610L SHIELD ANCHOR LOOSE BOLT PACK OF 10
CHEMICAL ANCHOR STUD M12 X 160 A2 PK 1
SPARTEX 900441270/170-ANCHOR BOLT - 170X12-A4
12 X 100/M10 SLEEVE ANCHOR HEX BOLT PACK OF 10
12 X 60/M10 SLEEVE ANCHOR HEX NUT PACK OF 10