Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Expansion bolts
Expansion bolt plug
M8 X 95 THROUGH BOLT A4 PACK OF 10
M8 X 95 THROUGH BOLT A4 PACK OF 10
Expansion bolt plug Rubix-UK
References
rubix-uk:
M8X95THRUBLT-A4/10
rubix:
8871469
Technical specifications
Length
95
mm
Diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : M8 X 95 THROUGH BOLT A4 PACK OF 10
Technical specifications
Attributes
Length
95
mm
Diameter
8
mm
Min drilling depth
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.85
excl. VAT
/
Each
£
46.62
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SPARTEX 900441245/145-ANCHOR BOLT - 145X12-A4
M10 X 90 THROUGH BOLT PACK OF 50
M10 X 65 THROUGH BOLT PACK OF 10
R-RBL-M16/60W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M16X195 M PK10
12MM M10 DROP IN/WEDGE ANCHOR PACK OF 50
6 X 55 WIREHANGER PACK OF 100
8 X 45/M6 SLEEVE ANCHOR HEX BOLT PACK OF 10
M10 X 75 THROUGH BOLT PACK OF 50
SPARTEX 9004410105/185-ANCHOR BOLT - 185X10-A4
SPARTEX 900441630/150-ANCHOR BOLT - 150X16-A4
SPARTEX 900441055/135-ANCHOR BOLT - 135X10-A4
0610L SHIELD ANCHOR LOOSE BOLT PACK OF 10
M8 X 50 THROUGH BOLT PACK OF 10
SPARTEX 900448100/165-ANCHOR BOLT - 165X8-A4
SPARTEX 90044810/75-ANCHOR BOLT - 75X8-A4